Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Backyard Odyssey™ Vista Cedar All Cedar Outdoor Swingset

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Backyard Odyssey™ Vista Cedar All Cedar Outdoor Swingset

Item #: WBB1171217

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,799.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Backyard Odyssey™ Vista Cedar All Cedar Swingset

The Vista is crazy big It has both of our Odyssey Towers connected via a sun bridge. Tower 1 has a 5' high deck, standard ladder, sand box below and wood roof. Tower 2 is extra wide with an interior loft that has a 7' high deck. The 5' high deck is reached by the standard ladder. Our two-position heavy duty / extra wide swing beam is there with two belt swings for swinging away the summer days. And for the most fun, there are two slides: our 10' wave slides for racing down to the yard. Tower 2 also has monkey bars attached to the back, making climbing a challenge. All our Odyssey sets are made from 100% cedar with extra heavy posts, powder-coated brackets for extra strength, and our SafeTFuse hardware for secure fastening. The wood is pre-cut, pre-drilled, and pre-stained for ease of assembly and everything you see is included And best of all, all our Odyssey sets can be upgraded and changed as your family grows.

FOR RESIDENTIAL USE ONLY. COMMERICAL USE VOIDS WARRANTY

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Product Specifications

    • LENGTH INCHES220
    • WIDTH INCHES314
    • HEIGHT INCHES155
    • BRANDBackyard Odyssey
    • CAPACITY14 Children
    • COLOR FINISHCedar & Green
    • ASSEMBLYUnassembled
    • CONSTRUCTIONAll cedar wood w/metal hardware & plastic accessories
    • DESCRIPTIONVista Swingset
    • RECOMMENDED AGE3 to 10
    • TYPEResidential Play Systems
    • SAFETY ZONE WIDTH FEET31
    • MANUFACTURER PART NUMBER54273com
    • SAFETY ZONE LENGTH FEET38
    • LIMITED WARRANTY1 yr MFR's defect on parts, 5 yrs on wood for rot & decay

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.112.69:60