Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Backyard Odyssey™ Wanderer Cedar All Cedar Outdoor Swingset

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Backyard Odyssey™ Wanderer Cedar All Cedar Outdoor Swingset

Item #: WBB1171216

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,546.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Backyard Odyssey™ Wanderer Cedar All Cedar Swingset

The Wanderer is a full-fun Backyard Odyssey design. It starts with Tower 2 that has a wood roof-covered deck above and the clubhouse package down below. Inside the clubhouse there is a play sink, stove, and cordless phone. And under the loft there is a lower deck with two pedestal seats for relaxing and enjoying cool drinks served through the clubhouse snack window. The balcony has been added to open up the 7' high loft area so the kids can look out over the whole backyard. Challenging monkey bars make climbing a ton of fun. And our dual swing beam provides four widely-spaced heavy duty belt swings for swinging the day away. The 10' wave slide makes swooshing back down to the yard fun and safe. All our Odyssey sets are made from 100% cedar with extra heavy posts, powder-coated brackets for extra strength, and our SafeTFuse hardware for secure fastening. The wood is pre-cut, pre-drilled, and pre-stained for ease of assembly and everything you see is included And best of all, all our Odyssey sets can be upgraded and changed as your family grows.

FOR RESIDENTIAL USE ONLY. COMMERICAL USE VOIDS WARRANTY

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Product Specifications

    • LENGTH INCHES224
    • WIDTH INCHES302
    • HEIGHT INCHES155
    • BRANDBackyard Odyssey
    • CAPACITY14 Children
    • COLOR FINISHCedar & Green
    • ASSEMBLYUnassembled
    • CONSTRUCTIONAll cedar wood w/metal hardware & plastic accessories
    • DESCRIPTIONWanderer Swingset
    • RECOMMENDED AGE3 to 10
    • TYPEResidential Play Systems
    • SAFETY ZONE WIDTH FEET27
    • LIMITED WARRANTY1 yr MFR's defect on parts, 5 yrs on wood for rot & decay
    • MANUFACTURER PART NUMBER54263com
    • SAFETY ZONE LENGTH FEET36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:24