Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wave Rider In Grey/Blue/Red Combination, For Ages 5 To 12

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Wave Rider In Grey/Blue/Red Combination, For Ages 5 To 12

Item #: WBB1110204

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,965.00 Save up to 20%
Price: $6,375.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wave Rider In Grey/Blue/Red Combination, For Ages 5 To 12

Develops balance, coordination and upper body strength.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES288
    • LENGTH FEET24
    • WIDTH INCHES24
    • WIDTH FEET2
    • DEPTH FEET3' deep footings
    • HEIGHT INCHES36 - Fall Height
    • HEIGHT FEET3' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY10 Children
    • COLOR FINISHGrey/Blue/Red Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTIONFabricated steel
    • DESCRIPTIONWave Rider
    • MANUFACTURER'S PART NUMBER89424
    • RECOMMENDED AGE5 to 12
    • TYPEMotion
    • WEIGHT LBS520
    • SAFETY ZONE WIDTH FEET14
    • SAFETY ZONE LENGTH FEET36
    • LIMITED WARRANTYY
    • APPROVALIPEMA, ISO 9001-2008

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed