Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wild Wall Climber, 3-Section In Green, For Ages 5 To 12

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Wild Wall Climber, 3-Section In Green, For Ages 5 To 12

Item #: WBB1110188

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,915.00 Save up to 25%
Price: $2,935.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wild Wall Climber, 3-Section In Green, For Ages 5 To 12

Children will love to climb all over this rotation-molded polyethylene, 3 section climber. It accommodates up to 9 children. Use zone required - 20' x 20'.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES108
    • LENGTH FEET9
    • WIDTH INCHES96
    • WIDTH FEET8
    • DEPTH FEET3' deep footings
    • HEIGHT INCHES72- Fall Height
    • HEIGHT FEET6' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY4 Children
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • CONSTRUCTION3.5" steel post, molded plastic wall sections
    • DESCRIPTIONWild Wall Climber, 3-Section
    • MANUFACTURER'S PART NUMBER85503
    • RECOMMENDED AGE5 to 12
    • TYPEClimbing & Crawling
    • WEIGHT LBS400
    • SAFETY ZONE WIDTH FEET20
    • SAFETY ZONE LENGTH FEET21
    • APPROVALIPEMA, ISO 9001-2008
    • LIMITED WARRANTYY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed