Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zig Zag Climbing Wall In Red/Yellow/Blue/Green Combination, For Ages 5 To 12

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Zig Zag Climbing Wall In Red/Yellow/Blue/Green Combination, For Ages 5 To 12

Item #: WBB1110190

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,170.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Zig Zag Climbing Wall In Red/Yellow/Blue/Green Combination, For Ages 5 To 12

Kids can climb it every which way. This zig zag climbing wall features 3 sections. Use zone required - 33' x 18'.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES252
    • LENGTH FEET21
    • WIDTH INCHES72
    • WIDTH FEET6
    • DEPTH FEET3' deep footings
    • HEIGHT INCHES72- Fall Height
    • HEIGHT FEET6' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY8 Children
    • COLOR FINISHRed/Yellow/Blue/Green Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTION3.5" steel posts and polyethylene panels
    • DESCRIPTIONZig Zag Climbing Wall
    • MANUFACTURER'S PART NUMBER82203
    • RECOMMENDED AGE5 to 12
    • TYPEClimbing & Crawling
    • WEIGHT LBS400
    • SAFETY ZONE WIDTH FEET18
    • APPROVALIPEMA, ISO 9001-2008
    • SAFETY ZONE LENGTH FEET33
    • LIMITED WARRANTYY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!