Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premier Hospitality Furniture 30" Round Table Black With Butterfly Legs

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Premier Hospitality Furniture 30" Round Table Black With Butterfly Legs

Item #: WBB476651

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $146.95
Product Information
Customer Review
Product Q&A
Accessories
Outdoor Wrought Iron Table
Premier Hospitality Furniture Outdoor 30" Round Table Black With Butterfly Legs

30" Round Micro Mesh Table Black with Butterfly Legs. Great for commercial applications such as restaurants, country clubs, golf courses, retirement facilities and much more. Wrought iron construction. Heavy duty textured black powdercoat finish. Will last for years with little maintenance. Tables include umbrella hole. Tables are two-piece construction; tops detach for easy storage.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES30
    • HEIGHT INCHES29
    • BRANDPremier Hospitality Furniture
    • DESCRIPTIONRound Table With Butterfly Legs
    • FRAME CONSTRUCTIONSteel
    • FRAME COLORBlack
    • TYPEDining Table
    • SHAPERound
    • MANUFACTURERS PART NUMBER#OF30RDMMBK
    • PACKAGE QUANTITY1
    • INDOOR/OUTDOOROutdoor
    • MANUFACTURER PART NUMBER#OF30RDMMBK
    • TABLE TOP CONSTRUCTIONSteel
    • TABLE TOP COLOR FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:26