Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Toledo 32" Square Outdoor Folding Table - Chain Link Design - Pkg Qty 2
See all 108 items in product family

Grosfillex® Toledo 32" Square Outdoor Folding Table - Chain Link Design - Pkg Qty 2

Item #: WB238671CH

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $556.00 Save up to 37%
$182.95 each

Sold in packages of 2

Qty Price
1-2
$365.90/ pkg.
3+ $347.90/ pkg.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Outdoor Resin Table
Grosfillex® Outdoor Toledo 32" Square Folding Table - Chain Link Design

These outdoor folding tables feature a unique chain link designed top that provides an attractive appearance to any environment. Durable surface texture resists scratches and most common food stains making these folding tables perfect for outdoor cafes, patios and more. Folding tables are made using prime resin and Kevring® cast synthetic resin frame with a metal texture. Durable outdoor tables stay cool in the sun, retain their color, texture and finish with little maintenance; uses only a mild detergent and water for cleaning. Large 4-blade base provides stability and folds to allow table top tilt for easy storage. Includes 2 adjustable levelers to balance tables on uneven surfaces. These outdoor folding tables feature an umbrella hole with cap to fit any umbrella with 1-1/2" diameter pole. Easy assembly. 1 Year Limited Warranty. Sold in carton quantities of 2 tables, priced per each.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • WIDTH INCHES32
    • DEPTH INCHES32
    • HEIGHT INCHES30-1/2
    • BRANDGrosfillex®
    • ASSEMBLYAssembled
    • DESCRIPTIONToledo Square Folding Table
    • FRAME CONSTRUCTIONResin
    • FRAME COLORCharcoal
    • MODEL238671CH
    • TYPEDining Table
    • SHAPESquare
    • STYLEFolding Table
    • MANUFACTURERS PART NUMBERUS700102
    • PACKAGE QUANTITY2
    • COLOR FAMILYGray
    • INDOOR/OUTDOOROutdoor
    • MANUFACTURER PART NUMBERUS700102
    • TABLE TOP COLOR FINISHCharcoal
    • TABLE TOP CONSTRUCTIONResin
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.