Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® 32" Square Outdoor Folding Tables Green - Pkg Qty 12
See all 104 items in product family

Grosfillex® 32" Square Outdoor Folding Tables Green - Pkg Qty 12

Item #: WB238661GN

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,148.00 Save up to 37%
$115.95 each

Sold in packages of 12

Qty Price
1-2
$1,391.40/ pkg.
3+ $1,343.40/ pkg.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Outdoor Resin Table
Grosfillex® 32" Square Outdoor Folding Tables Green (Sold in Pk. Qty 12)

Pedestal base and table top folds for flat, compact storage of these folding tables. These folding tables offer the best value for bulk pricing; ideal for special catered events and party rentals that require multiple tables. Folding tables are easy to set-up and quick to take down for quick placement when and where you need it. Outdoor folding tables are made with 100% prime resin that is impervious to salt air, chlorine and most common stains. Large 4 blade base provides stability, and easily folds to allow table top tilt for storage. These outdoor tables feature an umbrella hole with cap to fit any umbrella with 1-1/2" diameter pole. Plastic folding tables are easy-to-clean using only soap and water. Tables measure 30-1/2"H with a 31" diameter base. 1 Year Limited Warranty.



Please Click Here For Additional Outdoor Tables

Product Specifications

    • WIDTH INCHES32
    • DEPTH INCHES32
    • HEIGHT INCHES30-1/2
    • BRANDGrosfillex®
    • ASSEMBLYAssembled
    • DESCRIPTIONSquare Folding Table
    • FRAME CONSTRUCTIONResin
    • FRAME COLORGreen
    • MODEL238661GN
    • TYPEDining Table
    • SHAPESquare
    • STYLEFolding Table
    • MANUFACTURERS PART NUMBERUS810078
    • PACKAGE QUANTITY12
    • TABLE TOP CONSTRUCTIONResin
    • INDOOR/OUTDOOROutdoor
    • TABLE TOP COLOR FINISHGreen

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How much does this table weight ?

Question Asked By: Tom , Illinois , June 04, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed