Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Adams® 36" Square Outdoor Table - Desert (Sold in Pk. Qty 3) - Pkg Qty 3

Item #: WBB811446

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$41.95 each

Sold in packages of 3

Price: $125.85
Product Information
Product Q&A
Accessories
Outdoor Resin Table
Adams® Outdoor 36" Square Table, Desert (Sold in Pkg. Qty of 3)

Comfortably seats four The ideal shape and size for tight corners or small balconies, the 36" Square Table is the perfect basic table for any hospitality or outdoor commercial application. The legs conveniently and securely snap in underneath for quick and easy storage at the end of the season. The 36" Square table is proudly crafted in the USA out of high-quality molded resin for hassle-free maintenance and all-weather performance. 3-year limited warranty. Dimensions: 36 in L x 36 in W x 28.5 in H. Sold in pack quantities of 3.

Please Click Here For Additional Outdoor Tables

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES36
  • HEIGHT INCHES28-1/2
  • BRANDAdams®
  • COLOR FINISHDesert
  • ASSEMBLYUnassembled
  • CONSTRUCTIONResin
  • DESCRIPTIONSquare Table
  • MANUFACTURER'S PART NUMBER8170-23-3770
  • FRAME CONSTRUCTIONResin
  • SHAPESquare
  • STYLEFolding Table
  • PACKAGE QUANTITY3
  • LIMITED WARRANTY3 Years
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.