Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adams® 38" Round Outdoor Table - Desert (Sold in Pk. Qty 3) - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Adams® 38" Round Outdoor Table - Desert (Sold in Pk. Qty 3) - Pkg Qty 3

Item #: WBB811443

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$38.95 each

Sold in packages of 3

Price: $116.85

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Outdoor Resin Table
Adams® Outdoor 38" Round Table, Desert (Sold in Pkg. Qty of 3)

Reliable table for any occasion Comfortably seats four. Table legs conveniently and securely snap in underneath for quick and easy storage at the end of the season. The 38'' Round table is proudly crafted in the USA out of high-quality molded resin for hassle-free maintenance and all-weather performance. 3-year limited warranty. Dimensions: 38 in L x 38 in W x 28.6 in H. Sold in pack quantities of 3.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • WIDTH INCHES38
    • DEPTH INCHES38
    • HEIGHT INCHES28-5/8
    • BRANDAdams®
    • COLOR FINISHDesert Clay
    • ASSEMBLYUnassembled
    • DESCRIPTIONRound Table
    • FRAME CONSTRUCTIONResin
    • FRAME COLORDesert Clay
    • TYPEDining Table
    • SHAPERound
    • STYLEFolding Table
    • MANUFACTURERS PART NUMBER8150-23-3770
    • PACKAGE QUANTITY3
    • MANUFACTURER PART NUMBER8150-23-3770
    • INDOOR/OUTDOOROutdoor
    • TABLE TOP CONSTRUCTIONResin
    • LIMITED WARRANTY3 Years

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.