Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Algarve Table, 19-5/16"H, Synthetic Weave Top, Aluminum Frame Frame, Espresso

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Zuo Modern Algarve Table, 19-5/16"H, Synthetic Weave Top, Aluminum Frame Frame, Espresso

Item #: WBB0287121

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $567.00 Save: up to 48%
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Outdoor Synthetic Weave Table
Zuo Modern Outdoor Algarve Table, 19-5/16"H, Synthetic Weave Top, Aluminum Frame Frame, Espresso

Created with strong lines and sharp edges the Algarve series bring the complete package for all your entertaining needs. The body is made up of a synthetic weave that is UV resistant so it will stand up to any weather. It is re-enforced with an aluminum frame, which will not rust. The cushions are water resistant. The coffee table also comes with a tempered glass. When all the pieces of the collection are in place it will have the impression that you need when entertaining or relaxing.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • LENGTH INCHES47
    • WIDTH INCHES17-11/16
    • DEPTH INCHES17-11/16
    • HEIGHT INCHES19-5/16
    • BRANDZuo Modern
    • COLOR FINISHEspresso
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSynthetic Weave
    • DESCRIPTIONSynthetic Weave Table
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLOREspresso
    • TYPEAccent Table
    • WEIGHT LBS89.0
    • SHAPERectangular
    • STYLECoffee Table
    • MANUFACTURERS PART NUMBER701152
    • ASSEMBLY RATING CHART15 Minutes or Less - No Tools
    • APPLICATIONOccasional
    • INDOOR/OUTDOOROutdoor
    • TABLE TOP CONSTRUCTIONSynthetic Weave
    • LIMITED WARRANTY1 Year
    • CAPACITY LBS100
    • COLLECTIONAlgarve

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.