Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Anguilla Table, 42-11/16"H, Synthetic Weave Top, Aluminum Frame Frame, Espresso

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Zuo Modern Anguilla Table, 42-11/16"H, Synthetic Weave Top, Aluminum Frame Frame, Espresso

Item #: WBB0493953

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $507.00 Save up to 33%
Price: $338.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Outdoor Synthetic Weave Table
Zuo Modern Outdoor Anguilla Table, 42-11/16"H, Synthetic Weave Top, Aluminum Frame Frame, Espresso

Have fun year round in the vineyards, the beach, the mountains, or your backyard with this unique and stylish furniture set. The Anguilla bar collection is simple and very functional for either a large space with lots of guests or a small terrace. There are two table sizes in this collection: The Bar table that seats up to six very comfortably with Anguilla Bar Chairs and the Pub table that seats four. The Anguila Bar Chair is a sexy bar chair with a nice 16" height that provides ample lower and high back support that allows you to seat comfortably and relax while you enjoy a nice drink with companion. Both the table and stool have footrests for comfort and durability. The frames are constructed from epoxy coated aluminum and the weave from UV treated polypropylene for maximum resistance against the weather elements. The Table has a 10 mm thick clear tempered glass top. Make a great spot to hang out with family or friends with the Anguilla set and enjoy endless hours of great conversations.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • LENGTH INCHES24-11/16
    • WIDTH INCHES24-11/16
    • DEPTH INCHES24-11/16
    • HEIGHT INCHES42-11/16
    • BRANDZuo Modern
    • ASSEMBLYAssembled
    • DESCRIPTIONSynthetic Weave Table
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLOREspresso
    • TYPEDining Table
    • SHAPESquare
    • STYLEBar Table
    • MANUFACTURERS PART NUMBER701143
    • TABLE TOP COLOR FINISHEspresso
    • INDOOR/OUTDOOROutdoor
    • COLLECTIONAnguilla
    • TABLE TOP CONSTRUCTIONSynthetic Weave
    • CAPACITY LBS100
    • LIMITED WARRANTY1 Year
    • COLOR FAMILYBrown

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:27