Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Zuo Modern Big Wave Table, 29-1/2"H, Steel Frame, Purple, Square

Item #: WBB1045859

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $357.00 Save: up to 33%
Price: $238.00

Frequently Purchased Together

Add to list
Product Information
Product Q&A
Accessories
Outdoor Steel Table
Zuo Modern Outdoor Big Wave Table, 29-1/2"H, Steel Frame, Purple

Add color to any outdoor space with the Big Wave folding table. Made from 100% epoxy coated steel durable for any climate. Table folds up for ease of storage when not in use.

Please Click Here For Additional Outdoor Tables

Product Specifications

  • LENGTH INCHES27-5/8
  • WIDTH INCHES27-5/8
  • DEPTH INCHES27-5/8
  • HEIGHT INCHES29-1/2
  • BRANDZuo Modern
  • COLOR FINISHPurple
  • ASSEMBLYAssembled
  • CONSTRUCTIONSteel
  • DESCRIPTIONSteel Frame Table
  • FRAME CONSTRUCTIONSteel
  • SHAPESquare
  • STYLEDining Table
  • INDOOR/OUTDOOROutdoor
  • MANUFACTURER PART NUMBER703041
  • COLLECTIONBig Wave
  • LIMITED WARRANTY1 Year
  • TABLE TOP CONSTRUCTION--
  • CAPACITY LBS100
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.