Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Adams® Outdoor Bistro Table - Desert (Sold in Pk. Qty 4) - Pkg Qty 4

Item #: WBB811448

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$40.95 each

Sold in packages of 4

Price: $163.80

Frequently Purchased Together

Add to list
Product Information
Product Q&A
Accessories
Outdoor Resin Table
Adams® Outdoor Bistro Table, Desert (Sold in Pkg. Qty of 4)

Create the sophisticated look of an intimate sidewalk café Portable and lightweight, the Quick-Fold Bistro Table is ideally designed for hospitality and commercial use. Perfect for informal dining, bar or gathering areas; pool and recreation spaces; small balconies, patios and decks-and even for supplemental outdoor event seating when combined with the Real Comfort Barstool. This Bistro Table is proudly crafted in the USA out of high-quality molded resin for hassle-free maintenance and all-weather performance. Easily foldable for out-of-the-way Storage. 3-year limited warranty. Dimensions: 29 in x 29.75 in x 40 in. Sold in pack quantities of 4.

Please Click Here For Additional Outdoor Tables

Product Specifications

  • WIDTH INCHES29
  • DEPTH INCHES29-3/4
  • HEIGHT INCHES40
  • BRANDAdams®
  • COLOR FINISHDesert
  • ASSEMBLYAssembled
  • CONSTRUCTIONResin
  • DESCRIPTIONBistro Table
  • MANUFACTURER'S PART NUMBER8560-23-3731
  • FRAME CONSTRUCTIONResin
  • SHAPEOval
  • STYLEFolding Table
  • PACKAGE QUANTITY4
  • LIMITED WARRANTY3 Years
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.