Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Cartagena Table, 12"H, Poly Propylene Weave Top, Aluminum Frame Frame, Espresso

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Zuo Modern Cartagena Table, 12"H, Poly Propylene Weave Top, Aluminum Frame Frame, Espresso

Item #: WBB0287206

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $567.00 Save up to 33%
Price: $378.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Outdoor Polypropylene Weave Table
Zuo Modern Outdoor Cartagena Table, 12"H, Poly Propylene Weave Top, Aluminum Frame Frame, Espresso

One of Zuo's favorite. Enjoy perfect seating and comfort, while the design, looks and style create a perfect ambiance for a relaxing evening or a fun party. The Cartagena collection is a modular outdoor set, capable of seating a sectional, loveseat, armchair and coffee table. The frames are constructed from epoxy coated aluminum and the weave from UV treated polypropylene for maximum resistance against the weather elements. The Table has a 10 mm thick clear tempered glass top, and the cushions are made with a UV and moisture resistant washable polyester fabric. The Cartagena has the looks and comfort that gives your patio, terrace, porch or backyard a contemporary and elegant look. Don't forget to accentuate your Cartagena with some colorful Laguna cushions.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • LENGTH INCHES43
    • WIDTH INCHES25-1/2
    • DEPTH INCHES25-1/2
    • HEIGHT INCHES12
    • BRANDZuo Modern
    • ASSEMBLYUnassembled
    • DESCRIPTIONPoly Propylene Weave Table
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLOREspresso
    • TYPEAccent Table
    • WEIGHT LBS58.0
    • SHAPERectangular
    • STYLECoffee Table
    • MANUFACTURERS PART NUMBER701001
    • TABLE TOP CONSTRUCTIONSynthetic Weave
    • APPLICATIONOccasional
    • COLOR FAMILYBrown
    • COLLECTIONCartagena
    • ASSEMBLY RATING CHART15 Minutes or Less - No Tools
    • CAPACITY LBS100
    • LIMITED WARRANTY1 Year
    • TABLE TOP COLOR FINISHEspresso
    • INDOOR/OUTDOOROutdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.173.230:27