Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Cavendish Table, 30"H, Synthetic Weave Top, Rectangle, Espresso

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Zuo Modern Cavendish Table, 30"H, Synthetic Weave Top, Rectangle, Espresso

Item #: WBB0493969

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,137.00 Save up to 33%
Price: $758.00
Product Information
Customer Review
Product Q&A
Outdoor Synthetic Weave Table
Zuo Modern Outdoor Cavendish Table, 30"H, Synthetic Weave Top, Aluminum Frame Frame, Espresso

Bring the party outside with the Cavendish Table with its ample space for all of your guests. The frame is constructed from epoxy coated aluminum and the weave from UV treated polypropylene for maximum resistance against the elements. The Table has a 10 mm thick clear tempered glass top. With its sunken glass top, this sleek table makes it easier to entertain six comfortably. The Cavendish gives you space for great meals and great wine, all the while allowing you to enjoying the warm day or cool night.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • LENGTH INCHES70-1/2
    • WIDTH INCHES35-1/2
    • DEPTH INCHES35-1/2
    • HEIGHT INCHES30
    • BRANDZuo Modern
    • ASSEMBLYUnassembled
    • DESCRIPTIONSynthetic Weave Table
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLOREspresso
    • TYPEDining Table
    • SEAT WIDTH INCHES--
    • SEAT DEPTH INCHES--
    • SEAT HEIGHT INCHES--
    • SHAPERectangular
    • MANUFACTURERS PART NUMBER701355
    • TABLE TOP COLOR FINISHEspresso
    • COLOR FAMILYBrown
    • COLLECTIONCavendish
    • CAPACITY LBS100
    • TABLE TOP CONSTRUCTIONSynthetic Weave
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:23