Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DC America Charleston Wrought Iron Outdoor Table-48'' Dia

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

DC America Charleston Wrought Iron Outdoor Table-48'' Dia

Item #: WBB1044857

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $123.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Outdoor Wrought Iron Table
DC America Outdoor Charleston Wrought Iron Table-48'' Dia

Heavy-Duty Construction; Black Powder-Coated Rust Resistant Finish, Size: 48In Dia X 48In Dia X 28In H



Please Click Here For Additional Outdoor Tables

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES48
    • HEIGHT INCHES28
    • BRANDDC America
    • COLOR FINISHBlack
    • CONSTRUCTIONWrought Iron
    • DESCRIPTIONCharleston Wrought Iron Table
    • FRAME CONSTRUCTIONWrought Iron
    • FRAME COLORBlack
    • TYPEDining Table
    • SHAPERound
    • MANUFACTURERS PART NUMBERWIT248
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBERWIT248
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTY1 Year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.