Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Christabel Table, 28"H, Aluminum Frame, Round

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Zuo Modern Christabel Table, 28"H, Aluminum Frame, Round

Item #: WBB0287295

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $267.00 Save up to 33%
Price: $178.00
Product Information
Customer Review
Product Q&A
Outdoor Aluminum Table
Zuo Modern Outdoor Christabel Table, 28"H, Aluminum Frame

Sitting on a busy street corner, drinking a cup of coffee, updating the daily blog, while having a meal, the Christabel series is the perfect table to fit any cafe setting. This all aluminum table is MDF wrapped. The base sits on adjustable feet to contour to level. This series comes with everything as well as an adjustable a fix, ranging from table height to bar height. The Christabel is perfect for any setting.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • LENGTH INCHES27-1/2
    • WIDTH INCHES27-1/2
    • DEPTH INCHES27-1/2
    • HEIGHT INCHES28
    • BRANDZuo Modern
    • COLOR FINISHSilver
    • ASSEMBLYUnassembled
    • DESCRIPTIONAlumninum Frame Table
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLORSilver
    • TYPEDining Table
    • WEIGHT LBS21.0
    • LEG TYPEFixed
    • SHAPERound
    • MANUFACTURERS PART NUMBER700601
    • TABLE TOP CONSTRUCTIONAluminum
    • CAPACITY LBS100
    • LIMITED WARRANTY1 Year
    • INDOOR/OUTDOOROutdoor
    • TABLE TOP COLOR FINISHSilver
    • SURFACEAluminum
    • DIAMETER INCHES27-1/2
    • COLLECTIONChristabel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:68