Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Golden Beach Table, 16-1/2"H, Tempered Glass Top, Aluminium Frame, Gray

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Zuo Modern Golden Beach Table, 16-1/2"H, Tempered Glass Top, Aluminium Frame, Gray

Item #: WBB1045935

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $297.00 Save: up to 48%
Product Information
Product Q&A
Outdoor Aluminum Frame Table
Zuo Modern Outdoor Golden Beach Table, 16-1/2"H, Tempered Glass Top, Aluminium Frame, Gray

The Golden Beach coffee table, though minimalistic, is the perfect table to gather a group of friends for drinks and catching up. The frame is 100% aluminum and the glass is frosted, tempered glass.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • LENGTH INCHES39-3/8
    • WIDTH INCHES19-11/16
    • DEPTH INCHES19-11/16
    • HEIGHT INCHES16-1/2
    • BRANDZuo Modern
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • CONSTRUCTIONAluminum
    • DESCRIPTIONTempered Glass Table
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLORGray
    • TYPEAccent Table
    • SHAPERectangular
    • STYLECoffee Table
    • MANUFACTURERS PART NUMBER703005
    • INDOOR/OUTDOOROutdoor
    • COLLECTIONGolden Beach
    • LIMITED WARRANTY1 Year
    • CAPACITY LBS100
    • TABLE TOP CONSTRUCTIONTempered Glass

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.