Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® 30" Round Melamine Outdoor Tabletop No Umbrella Hole - Teak
See all 108 items in product family

Grosfillex® 30" Round Melamine Outdoor Tabletop No Umbrella Hole - Teak

Item #: WBB240716

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $144.00 Save up to 29%
Price: $102.95
Product Information
Product Q&A
Accessories
Outdoor Melamine Tabletop
Grosfillex® Outdoor 30" Round Melamine Tabletop No Umbrella Hole - Teak

Combined the scratch and burn resistance of the molded melamine table tops with the functionality and convenience of a powder coated aluminum bar height base to complete the distinctive look of any bar area, indoors or out. Grosfillex®'s Molded melamine tabletop is made to resist burning, scratching, staining and fading while the bar height table bases are constructed of a heavy duty powder coated aluminum for weather resistance and structural integrity. The Small bar height table base will accommodate the 30" round table top (Sold separately). Easy to clean, easy to assemble, 2-year manufacturer commercial warranty. Teak finish. 30" Diameter x 1"H overall.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES30
    • HEIGHT INCHES1
    • BRANDGrosfillex®
    • COLOR FINISHTeak
    • ASSEMBLYUnassembled
    • CONSTRUCTIONMelamine
    • DESCRIPTIONRound Tabletop w/o Umbrella Hole
    • FRAME CONSTRUCTIONMelamine
    • TYPETable Top
    • SHAPERound
    • MANUFACTURERS PART NUMBER99831108
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBER99831108
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTY2 Years
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.