Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® 30" Round Outdoor Table Top Only No Umbrella Hole - Granite Green
See all 104 items in product family

Grosfillex® 30" Round Outdoor Table Top Only No Umbrella Hole - Granite Green

Item #: WBB249419

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $129.00 Save up to 39%
Price: $78.95
Product Information
Customer Review
Product Q&A
Accessories
Outdoor Melamine Tabletop
Grosfillex® Outdoor 30" Round Table Top Only No Umbrella Hole - Granite Green

Combine the scratch and burn resistance of the molded melamine table tops with the functionality and convenience of a powder coated aluminum bar height base to complete the distinctive look of any bar area, indoors or out Grosfillex®'s 30 round Molded melamine tabletops are made to resist burning, scratching, staining and fading. The Small bar height table base will accommodate the 30 round table top. Table base is sold separately. Easy to clean, easy to assemble. 2-year manufacturer commercial warranty. Granite Green finish. 30"W x 30"D x 1"H overall.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES30
    • HEIGHT INCHES1
    • BRANDGrosfillex®
    • DESCRIPTIONRound Tabletop w/o Umbrella Hole
    • FRAME CONSTRUCTIONMelamine
    • TYPETable Top
    • SHAPERound
    • MANUFACTURERS PART NUMBER99831125
    • PACKAGE QUANTITY1
    • INDOOR/OUTDOOROutdoor
    • MANUFACTURER PART NUMBER99831125
    • TABLE TOP COLOR FINISHGreen
    • TABLE TOP CONSTRUCTIONMelamine
    • LIMITED WARRANTY2 Years

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

30" Round Tabletop

Your review: We live in s. florida & had to cut off two trees in the backyard. cut them off at bar height and attached this table top to each. pulled up some bar stools & have a perfect entertainment area!!! look nice, impervious to s. florida weather !!!

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

How much does this table weight ?

Question Asked By: Tom , Illinois , June 04, 2012

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:68