Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® 36" Square Outdoor Table Top Only with Umbrella Hole - Granite Green
See all 104 items in product family

Grosfillex® 36" Square Outdoor Table Top Only with Umbrella Hole - Granite Green

Item #: WBB249390

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $248.00 Save up to 33%
Price: $165.95
Product Information
Customer Review
Product Q&A
Accessories
Outdoor Resin Tabletop
Grosfillex® Outdoor 36" Square Table Top Only with Umbrella Hole - Granite Green

This 36" Square Molded Melamine table top with umbrella hole has a hard, smooth molded melamine treated seamless construction made to resist burning, scratching, staining and fading. Accommodates Grosfillex® 4-prong resin pedestal base 2000 or aluminum tilt top base 200 (both sold separately). 2-year manufacturer warranty. Granite Green finish. 36"W x 36"D x 1"H overall.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES36
    • HEIGHT INCHES1
    • BRANDGrosfillex®
    • DESCRIPTIONSquare Tabletop with Umbrella Hole
    • FRAME CONSTRUCTIONMelamine
    • TYPETable Top
    • SHAPESquare
    • MANUFACTURERS PART NUMBER99871025
    • PACKAGE QUANTITY1
    • TABLE TOP CONSTRUCTIONMelamine
    • TABLE TOP COLOR FINISHGreen
    • INDOOR/OUTDOOROutdoor
    • MANUFACTURER PART NUMBER99871025
    • LIMITED WARRANTY2 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How much does this table weight ?

Question Asked By: Tom , Illinois , June 04, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.95.166:68