Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Louisiana 48" Round Outdoor Table - Bronze

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Grosfillex® Louisiana 48" Round Outdoor Table - Bronze

Item #: WBB690770

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $303.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Outdoor Resin Table
Grosfillex® Outdoor Louisiana 48" Round Table - Bronze

The alliance of two complimentary materials into a unique product design: a metal architecture for extra stability and a decorative natural stone design for a fashion statement. Will retain its color, texture and finish with little maintenance or refinishing. A product of Grosfillex quality printing process with high resolution and superior color fastness. Durable 1/4" gauge resin table top with wide 4-prong table base and leg levelers for improved balance on uneven surfaces. Easy to clean with soap and water. Will not rust and will stay cool in the hot sun. Easy to assemble. 100% recyclable.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES48
    • HEIGHT INCHES29-1/2
    • BRANDGrosfillex®
    • ASSEMBLYUnassembled
    • DESCRIPTIONLouisiana Round Table
    • FRAME CONSTRUCTIONMetal
    • FRAME COLORBronze
    • TYPEDining Table
    • SHAPERound
    • MANUFACTURERS PART NUMBER52236137
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • INDOOR/OUTDOOROutdoor
    • MANUFACTURER PART NUMBER52236137
    • TABLE TOP COLOR FINISHBronze
    • TABLE TOP CONSTRUCTIONResin

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.