Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Resin Outdoor Pedestal Table Base 1000 - Amazon Green
See all 104 items in product family

Grosfillex® Resin Outdoor Pedestal Table Base 1000 - Amazon Green

Item #: WBB249405

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $146.00 Save up to 35%
Price: $ 94.95
Product Information
Product Q&A
Accessories
Outdoor Table Base
Grosfillex® Outdoor Resin Pedestal Base 1000 - Amazon Green

This heavy duty four prong resin base is for use with all Grosfillex® 24 Square, 30 Round, and 24x32 table tops (sold separately). Includes one adjustable leg leveler, and anti-skid glides for extra stability and resistance to wear. 2-year manufacturer warranty. Amazon Green finish. 19"W x 19"D x 28"H overall.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • WIDTH INCHES19
    • DEPTH INCHES19
    • HEIGHT INCHES28
    • BRANDGrosfillex®
    • DESCRIPTIONResin Pedestal Base 1000
    • FRAME CONSTRUCTIONResin
    • FRAME COLORGreen
    • TYPETable Base
    • SHAPE--
    • MANUFACTURERS PART NUMBER55631878
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY2 Years
    • TABLE TOP CONSTRUCTIONResin
    • TABLE TOP COLOR FINISHGreen
    • MANUFACTURER PART NUMBER55631878
    • INDOOR/OUTDOOROutdoor

Customers Who Viewed This Also Viewed