Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Resin Outdoor Pedestal Table Base 2000 - Amazon Green
See all 16 items in product family

Grosfillex® Resin Outdoor Pedestal Table Base 2000 - Amazon Green

Item #: WBB249285

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($529.75)

List Price: $157.00 Save up to 33%
Price: $105.95
Product Information
Customer Review
Product Q&A
Outdoor Table Base
Grosfillex® Outdoor Resin Pedestal Base 2000 - Amazon Green

This heavy duty four prong resin base is for use with all Grosfillex® 32 Square or larger table tops (sold separately). Includes one adjustable leg leveler, and anti-skid glides for extra stability and resistance to wear. 2-year manufacturer warranty. Amazon Green finish. 34-1/2"W x 34-1/2"D x 28"H overall.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • WIDTH INCHES34-1/2
    • DEPTH INCHES34-1/2
    • HEIGHT INCHES28
    • BRANDGrosfillex®
    • DESCRIPTIONResin Pedestal Base 2000
    • FRAME CONSTRUCTIONResin
    • FRAME COLORGreen
    • TYPETable Base
    • MANUFACTURERS PART NUMBERUS624278
    • PACKAGE QUANTITY1
    • TABLE TOP COLOR FINISHGreen
    • LIMITED WARRANTY2 Years
    • SHAPE--
    • MANUFACTURER PART NUMBERUS624278
    • INDOOR/OUTDOOROutdoor
    • TABLE TOP CONSTRUCTIONResin

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How much does this table weight ?

Question Asked By: Tom , Illinois , June 04, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed