Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Resin Outdoor Pedestal Table Base 2000 - Bronze Mist
See all 16 items in product family

Grosfillex® Resin Outdoor Pedestal Table Base 2000 - Bronze Mist

Item #: WBB249276

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($455.80)

List Price: $170.00 Save up to 33%
Price: $113.95
Product Information
Customer Review
Product Q&A
Outdoor Table Base
Grosfillex® Outdoor Resin Pedestal Base 2000 - Bronze Mist

This heavy duty four prong resin base is for use with all Grosfillex® 32 Square or larger table tops (sold separately). Includes one adjustable leg leveler, and anti-skid glides for extra stability and resistance to wear. 2-year manufacturer warranty. Bronze Mist finish. 34-1/2"W x 34-1/2"D x 28"H overall.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • WIDTH INCHES34-1/2
    • DEPTH INCHES34-1/2
    • HEIGHT INCHES28
    • BRANDGrosfillex®
    • COLOR FINISH
    • CONSTRUCTION
    • DESCRIPTIONResin Pedestal Base 2000
    • FRAME CONSTRUCTIONResin
    • FRAME COLORBronze
    • TYPETable Base
    • STYLE
    • MANUFACTURERS PART NUMBERUS624237
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY2 Years
    • TABLE TOP COLOR FINISHBronze
    • SHAPE--
    • INDOOR/OUTDOOROutdoor
    • TABLE TOP CONSTRUCTIONResin
    • MANUFACTURER PART NUMBERUS624237

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!