Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Resin Outdoor Pedestal Table Base 2000 - Teakwood
See all 108 items in product family

Grosfillex® Resin Outdoor Pedestal Table Base 2000 - Teakwood

Item #: WBB249282

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $183.00 Save up to 34%
Price: $119.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Outdoor Table Base
Grosfillex® Outdoor Resin Pedestal Base 2000 - Teakwood

This heavy duty four prong resin base is for use with all Grosfillex® 32 Square or larger table tops (sold separately). Includes one adjustable leg leveler, and anti-skid glides for extra stability and resistance to wear. 2-year manufacturer warranty. Teakwood finish. 34-1/2"W x 34-1/2"D x 28"H overall.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • WIDTH INCHES34-1/2
    • DEPTH INCHES34-1/2
    • HEIGHT INCHES28
    • BRANDGrosfillex®
    • DESCRIPTIONResin Pedestal Base 2000
    • FRAME CONSTRUCTIONResin
    • FRAME COLORTeak
    • TYPETable Base
    • SHAPE--
    • MANUFACTURERS PART NUMBERUS624208
    • PACKAGE QUANTITY1
    • TABLE TOP COLOR FINISHTeak
    • COLOR FAMILYTan
    • LIMITED WARRANTY2 Years
    • INDOOR/OUTDOOROutdoor
    • TABLE TOP CONSTRUCTIONResin
    • MANUFACTURER PART NUMBERUS624208
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.