Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Metropolitan Table, 29-7/8"H, Polyethylene Faux Wood Top, Brushed Aluminum Frame

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Zuo Modern Metropolitan Table, 29-7/8"H, Polyethylene Faux Wood Top, Brushed Aluminum Frame

Item #: WBB1045946

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,257.00 Save up to 33%
Price: $838.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Outdoor Aluminum Frame Table
Zuo Modern Outdoor Metropolitan Table, 29-7/8"H, Polyethylene Faux Wood Top, Brushed Aluminum Frame

The Metropolitan dining table is the ultimate contemporary table for dining al fresco. The frame is 100% aluminum and the top is polyethylene faux wood. Bon appetite

Please Click Here For Additional Outdoor Tables

Product Specifications

    • LENGTH INCHES70-7/8
    • WIDTH INCHES35-3/8
    • DEPTH INCHES35-3/8
    • HEIGHT INCHES29-7/8
    • BRANDZuo Modern
    • ASSEMBLYAssembled
    • DESCRIPTIONPolyethylene Faux Wood Table
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLORSilver
    • TYPEDining Table
    • SHAPERectangular
    • MANUFACTURERS PART NUMBER701861
    • TABLE TOP COLOR FINISHSilver
    • TABLE TOP CONSTRUCTIONPlastic
    • INDOOR/OUTDOOROutdoor
    • COLLECTIONMetropolitan
    • CAPACITY LBS100
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:46