Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Zuo Modern Myrtle Table, 29"H, Synthetic Weave Top, Aluminum Frame Frame, Espresso

Item #: WBB0287140

Sold By: globalindustrial.com

Out of stock, expected on or around 11/24/2014 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $837.00 Save: up to 33%
Price: $558.00
TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Photo/Video Gallery
Product Q&A
Outdoor Aluminum Frame Table
Zuo Modern Outdoor Myrtle Table, 29"H, Synthetic Weave Top, Aluminum Frame Frame, Espresso

The Myrtle table set is the ultimate outdoor entertainment set, perfect for a large patio or backyard; it consists of a table, a long double bench, and single stool. The frames are constructed from epoxy coated aluminum and the weave from UV treated polypropylene for maximum resistance against the elements. The Table has a 10 mm thick clear tempered glass top and the Stool cushions are made with a UV and moisture resistant washable polyester fabric. The seat cushions are removable for convenience and option. The table seats six comfortably with two benches and two stools. Complete your backyard barbeque with this fun set

Please Click Here For Additional Outdoor Tables

Product Specifications

  • LENGTH INCHES55
  • WIDTH INCHES28
  • DEPTH INCHES28
  • HEIGHT INCHES29
  • BRANDZuo Modern
  • COLOR FINISHEspresso
  • ASSEMBLYAssembled
  • CONSTRUCTIONSynthetic Weave/Tempered Glass
  • DESCRIPTIONSynthetic Weave Table
  • FRAME CONSTRUCTIONAluminum
  • WEIGHT LBS25.0
  • SHAPERectangular
  • STYLEDining Table
  • INDOOR/OUTDOOROutdoor
  • MANUFACTURER PART NUMBER701012
  • COLLECTIONMyrtle
  • ASSEMBLY RATING CHART15 Minutes or Less - No Tools
  • LIMITED WARRANTY1 Year
  • TABLE TOP CONSTRUCTIONSynthetic Weave
  • CAPACITY LBS100
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.