Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KFI Outdoor 32" Round Stainless Steel Table

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

KFI Outdoor 32" Round Stainless Steel Table

Item #: WB277162

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $442.00 Save up to 52%
Qty Price
1-2 $227.95 ea.
3+ $212.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Outdoor Stainless Steel Table
KFI Outdoor 32" Round Stainless Steel Table
This collection of outdoor pedestal tables coordinates with our selection of outdoor stackable arm chairs to create ideal seating areas. Great for bistros, patios, poolside seating and other outdoor seating areas. Stable 4-leg base includes adjustable glides. Stainless Steel Tables are made using attractive, corrosion resistant stainless steel with a scalloped pattern top designed to withstand years of use. 1 Year Limited Warranty.



Please Click Here For Additional Outdoor Tables

Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES32
    • DEPTH INCHES32
    • HEIGHT INCHES28
    • BRANDKFI
    • COLOR FINISHSilver
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONRound Stainless Steel Table
    • FRAME CONSTRUCTIONStainless Steel
    • FRAME COLORSilver
    • TYPEDining Table
    • SHAPERound
    • MANUFACTURERS PART NUMBERTSS-32RD-B1804-SS
    • COLOR FAMILYSilver
    • LIMITED WARRANTY5 Years
    • TABLE TOP CONSTRUCTIONSteel
    • TABLE TOP COLOR FINISHSilver
    • INDOOR/OUTDOOROutdoor

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

No Stars

Your review: The tables arrived with dents in the top and no screw holes or anyway to attach the tops to the bases. The description said some assembly not that I would need a drill to put them together. The customer service agent is yet to return my call with an e-mail as requested I am very disappointed with this order.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:24