Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hi-Teak Outdoor Small Round Royal Table, Unfinished Teak Wood

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Hi-Teak Outdoor Small Round Royal Table, Unfinished Teak Wood

Item #: WBB1174080

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,098.00 Save up to 7%
Price: $ 1,017.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hi-Teak Outdoor Small Round Royal Table, Unfinished Teak Wood

Enjoy this Royal Round Table-w/small Table Top. We use plantation grown Teak, sustainably harvested from Brazil, and Costa Rica aged for more than 30 years. All wood is carefully color matched to assure the ultimate in uniformity. Mortise and tenon joinery and stainless steel hardware insure. Your HiTeak Collection will last for generations. HiTeak Furniture has been a leading manufacturer of Teak Furniture for more than 20 years. HiTeak is the ultimate in design and quality. Measures 29.5"x DIA 59".

Product Specifications

    • LENGTH INCHES59
    • WIDTH INCHES59
    • DEPTH INCHES59
    • HEIGHT INCHES29-1/2
    • BRANDHi-Teak
    • ASSEMBLYUnassembled
    • DESCRIPTIONSmall Round Royal Teak Table
    • FRAME COLORNatural
    • TYPEDining Table
    • WEIGHT LBS89.5
    • MANUFACTURERS PART NUMBERHLT316
    • PACKAGE QUANTITY1
    • SHAPERound
    • INDOOR/OUTDOOROutdoor
    • TABLE TOP CONSTRUCTIONWood
    • LIMITED WARRANTY1 Year
    • TABLE TOP COLOR FINISHNatural

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed