Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Zuo Modern Phi Phi Table, 42-1/2"H, Synthetic Weave Top, Chromed Steel Frame, Espresso

Item #: WBB1045701

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,137.00 Save: up to 33%
Price: $758.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Outdoor Synthetic Weave Table
Zuo Modern Outdoor Phi Phi Table, 42-1/2"H, Synthetic Weave Top, Chromed Steel Frame, Espresso

The Phi Phi has a strong functional shape. With multiple levels of shelving, this bar is the perfect piece for entertaining. The frame is constructed from epoxy coated aluminum and the weave from UV treated polypropylene for maximum resistance against the elements. It also has a 10 mm thick clear tempered glass top.

Please Click Here For Additional Outdoor Tables

Product Specifications

  • LENGTH INCHES47
  • WIDTH INCHES20
  • DEPTH INCHES20
  • HEIGHT INCHES42-1/2
  • BRANDZuo Modern
  • COLOR FINISHEspresso
  • ASSEMBLYAssembled
  • CONSTRUCTIONSynthetic Weave/Tempered Glass
  • DESCRIPTIONSynthetic Weave Table
  • FRAME CONSTRUCTIONSteel
  • SHAPERectangular
  • STYLEBar Table
  • CAPACITY LBS100
  • INDOOR/OUTDOOROutdoor
  • MANUFACTURER PART NUMBER701385
  • COLLECTIONPhi Phi
  • TABLE TOP CONSTRUCTIONSynthetic Weave
  • LIMITED WARRANTY1 Year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.