Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Stacking Outdoor End Table - Bronze (Sold in Pk. Qty 30) - Pkg Qty 30
See all 18 items in product family

Grosfillex® Stacking Outdoor End Table - Bronze (Sold in Pk. Qty 30) - Pkg Qty 30

Item #: WB238685BZ

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $780.00 Save up to 35%
$20.00 each

Sold in packages of 30

Qty Price
1-2
$600.00/ pkg.
3+ $510.00/ pkg.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Outdoor Resin Table
Grosfillex® Stacking Outdoor End Table - Bronze (Sold in Pk. Qty 30)

This selection of end tables complements our chaises and lounge chairs. End tables are ideal for use on balconies, pool decks, patios and more. Outdoor tables are made from one-piece molded prime resin that is UV stabilized to resist color fading and deterioration. Withstands extreme temperatures for year-round use and clean easily using only soap and water. Stack Tables allow stacking when not in use for compact storage. 1 Year Limited Warranty.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • WIDTH INCHES17
    • DEPTH INCHES17
    • HEIGHT INCHES15
    • BRANDGrosfillex®
    • ASSEMBLYAssembled
    • DESCRIPTIONStacking Outdoor End Table
    • FRAME CONSTRUCTIONResin
    • FRAME COLORBronze
    • MODEL238685BZ
    • TYPEAccent Table
    • SHAPESquare
    • STYLEEnd Table
    • MANUFACTURERS PART NUMBER52099037
    • PACKAGE QUANTITY30
    • TABLE TOP CONSTRUCTIONResin
    • INDOOR/OUTDOOROutdoor
    • COLLECTIONMiami
    • TABLE TOP COLOR FINISHBronze

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.