Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Stacking Outdoor End Table - Sand - Pkg Qty 6
See all 16 items in product family

Grosfillex® Stacking Outdoor End Table - Sand - Pkg Qty 6

Item #: WB238686SD

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $168.00 Save up to 36%
$21.00 each

Sold in packages of 6

Qty Price
1-2 $126.00/ pkg.
3+ $108.00/ pkg.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Outdoor Resin Table
Grosfillex® Stacking Outdoor End Table - Sand (Sold in Pk. Qty 6)

This selection of end tables complements our chaises and lounge chairs. End tables are ideal for use on balconies, pool decks, patios and more. Outdoor tables are made from one-piece molded prime resin that is UV stabilized to resist color fading and deterioration. Withstands extreme temperatures for year-round use and clean easily using only soap and water. Stack Tables allow stacking when not in use for compact storage. 1 Year Limited Warranty.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • WIDTH INCHES17
    • DEPTH INCHES17
    • HEIGHT INCHES15
    • BRANDGrosfillex®
    • ASSEMBLYAssembled
    • DESCRIPTIONStacking Outdoor End Table
    • FRAME CONSTRUCTIONResin
    • FRAME COLORSand
    • MODEL238686SD
    • TYPEAccent Table
    • SHAPESquare
    • STYLEEnd Table
    • MANUFACTURERS PART NUMBERUS529866
    • PACKAGE QUANTITY6
    • INDOOR/OUTDOOROutdoor
    • TABLE TOP COLOR FINISHSand
    • COLOR FAMILYTan
    • TABLE TOP CONSTRUCTIONResin
    • COLLECTIONMiami

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed