Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adams® Stacking Outdoor Side Table - Hunter Green (Sold in Pk. Qty 12) - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Adams® Stacking Outdoor Side Table - Hunter Green (Sold in Pk. Qty 12) - Pkg Qty 12

Item #: WBB811470

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.00 each

Sold in packages of 12

Price: $120.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Outdoor Resin Table
Adams® Outdoor Stacking Side Table, Hunter Green (Sold in Pkg. Qty of 12)

Solid and dependable The Stacking Side Table is the ideal accompaniment to place next to chaise lounges, high back or Adirondack chairs. Proudly crafted in the USA out of high-quality molded resin for hassle-free maintenance and all-weather performance, the Stacking Side Table carries a 3-year limited warranty. Dimensions: 17 in L x 17 in W x 15.75 in H. Sold in pack quantities of 12.

Please Click Here For Additional Outdoor Tables

Product Specifications

  • WIDTH INCHES17
  • DEPTH INCHES17
  • HEIGHT INCHES15-3/4
  • BRANDAdams®
  • COLOR FINISHGreen
  • ASSEMBLYAssembled
  • CONSTRUCTIONResin
  • DESCRIPTIONStacking Side Table
  • MANUFACTURER'S PART NUMBER8115-16-9735
  • FRAME CONSTRUCTIONResin
  • TYPEAccent Table
  • SHAPESquare
  • STYLEEnd Table
  • PACKAGE QUANTITY12
  • LIMITED WARRANTY3 Years

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.