Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford Garden® Travira 32" Outdoor Bar Table - Alstone Graphite

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Oxford Garden® Travira 32" Outdoor Bar Table - Alstone Graphite

Item #: WBB1310901

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $950.00 Save: up to 20%
Price: $759.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Customers Who Viewed This Also Viewed

Product Information
Product Q&A
Accessories
Oxford Garden® Travira 32" Bar Table - Alstone Graphite

Oxford Garden outdoor furniture is known for its extraordinary craftsmanship, graceful design and lasting beauty. Oxford Garden collections are designed to provide comfort and style for everyone's moments lived outdoors. Travira is a lightweight, mixed material collection that combines classic styling with a contemporary look. The Travira 32" Bar Table extends the Travira collection to bar height. Travira Bar Tables feature a classic , yet modern round top and base, creating a statement in any environment. The table top, available in Teak, Tekwood (Natural or Vintage) or Alstone, complements the bold gray of the powder-coated steel frame.

Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES32
    • HEIGHT INCHES41
    • BRANDOxford Garden®
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • CONSTRUCTIONAlstone
    • DESCRIPTIONTravira Bar Table
    • FRAME CONSTRUCTIONSteel
    • FRAME COLORGray
    • TYPEDining Table
    • WEIGHT LBS74
    • SHAPERound
    • STYLEBar Table
    • MANUFACTURERS PART NUMBERTV32BRP
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTY1 year
    • MANUFACTURER PART NUMBERTV32BRP
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.