Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford Garden® Travira 36" Outdoor Bistro Table - Teak

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Oxford Garden® Travira 36" Outdoor Bistro Table - Teak

Item #: WBB1310905

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,100.00 Save: up to 29%
Price: $779.00
Product Information
Product Q&A
Accessories
Oxford Garden® Travira 36" Bistro Table - Teak

Oxford Garden outdoor furniture is known for its extraordinary craftsmanship, graceful design and lasting beauty. Oxford Garden collections are designed to provide comfort and style for everyone's moments lived outdoors. Travira is a lightweight, mixed material collection that combines classic styling with a contemporary look. The Travira 36" Bistro is a stylish table that features a classic, yet modern round top and base. The table top is available in Teak, Tekwood (Natural or Vintage) or Alstone, complementing the bold gray of the powder-coated steel. The Travira bistro is perfect for a balcony, cafe or other outdoor dining environment.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • HEIGHT INCHES29
    • BRANDOxford Garden®
    • COLOR FINISHNatural
    • ASSEMBLYUnassembled
    • CONSTRUCTIONWood
    • DESCRIPTIONTravira Bistro Table
    • FRAME CONSTRUCTIONSteel
    • FRAME COLORGray
    • TYPEDining Table
    • WEIGHT LBS81
    • SHAPERound
    • STYLEBistro Table
    • MANUFACTURERS PART NUMBERTV36TA
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTY1 year
    • MANUFACTURER PART NUMBERTV36TA
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.