Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Zuo Modern Waikiki Table, 11"H, Synthetic Weave Top, Chromed Steel Frame, Espresso

Item #: WBB1045705

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $627.00 Save: up to 33%
Price: $418.00
Add to list
Product Information
Product Q&A
Outdoor Synthetic Weave Table
Zuo Modern Outdoor Waikiki Table, 11"H, Synthetic Weave Top, Chromed Steel Frame, Espresso

Modern and modular, the Waikiki Collection blends sharp lines with the supple half moon shape. With a Corner, Middle, and a Table, this set is extremely versatile. The frames are constructed from epoxy coated aluminum and the weave from UV treated polypropylene for maximum resistance against the elements. The Table has a 10 mm thick clear tempered glass top and the seat cushions and pillows are made with a UV and moisture resistant washable polyester fabric. Beautiful and fun, make your own Waikiki set.

Please Click Here For Additional Outdoor Tables

Product Specifications

  • LENGTH INCHES39
  • WIDTH INCHES39
  • DEPTH INCHES39
  • HEIGHT INCHES11
  • BRANDZuo Modern
  • COLOR FINISHEspresso
  • ASSEMBLYUnassembled
  • CONSTRUCTIONChromed Steel
  • DESCRIPTIONSynthetic Weave Table
  • FRAME CONSTRUCTIONSteel
  • SHAPERound
  • STYLEDining Table
  • CAPACITY LBS100
  • LIMITED WARRANTY1 Year
  • COLLECTIONWaikiki
  • APPLICATIONOccasional
  • MANUFACTURER PART NUMBER701382
  • TABLE TOP CONSTRUCTIONSynthetic Weave
  • INDOOR/OUTDOOROutdoor
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.