Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DC America 18'' Round Cast Stone Outdoor Umbrella Base

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

DC America 18'' Round Cast Stone Outdoor Umbrella Base

Item #: WBB1044868

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 35.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
DC America 18'' Round Cast Stone Umbrella Base

Made From Rust Free Composite Materials, Bronze Powder-Coated Finish, Size: 17.91In L X 17.91 W X 12.99In H

Product Specifications

    • DEPTH INCHES17-15/16
    • HEIGHT INCHES13
    • BRANDDC America
    • COLOR FINISHBronze
    • DESCRIPTION18'' Round Cast Stone Umbrella Base
    • MODELB1044868
    • TYPEUmbrella Base
    • WEIGHT LBS23
    • MANUFACTURERS PART NUMBERUBP18181-BR
    • PACKAGE QUANTITY1
    • DIAMETER INCHES17-15/16
    • LIMITED WARRANTY1 Year
    • SHAPERound
    • BASE CONSTRUCTIONCast Stone

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $10.00 with this comparable product +
Item #: WB695474
globalindustrial.com
Ships same day. Only 8 left, order soon
(0)
$25.95