Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® 35 Lb. Extra Table Umbrella Base Ring, Black - Pkg Qty 2
See all 44 items in product family

Grosfillex® 35 Lb. Extra Table Umbrella Base Ring, Black - Pkg Qty 2

Item #: WB238677BK

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $148.00 Save up to 22%
$59.95 each

Sold in packages of 2

Qty Price
1-2
$119.90/ pkg.
3+ $115.90/ pkg.
Product Information
Product Q&A
Accessories
WOODEN MARKET UMBRELLAS
35 lb Umbrella Base Ring
Fits on 35 lb Umbrella Base for increased stability. 35 lb. cement-filled resin base ring. Base ring is UV resistant and easy-to-clean using only soap and water. Sold in package quantities. 1 Year Limited Warranty.

Product Specifications

    • HEIGHT INCHES1
    • BRANDGrosfillex®
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • DESCRIPTION35 lb. Umbrella Base Ring
    • MODEL238676BK
    • TYPEUmbrella Base Ring
    • WEIGHT LBS35
    • Base Model Number238677
    • MANUFACTURERS PART NUMBERUS601617
    • PACKAGE QUANTITY2
    • DIAMETER INCHES21
    • BASE CONSTRUCTIONResin

Be the First to Ask a Question!