Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® 35 Lb. Table Umbrella Base, Sand
See all 44 items in product family

Grosfillex® 35 Lb. Table Umbrella Base, Sand

Item #: WB238676SD

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $129.00 Save up to 25%
Qty Price
1-2 $99.95 ea.
3+ $96.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
WOODEN MARKET UMBRELLAS
35 lb Umbrella Base
Umbrella base includes a 35 lb. cement-filled resin base and 10"H stem. To be used with 1-1/2" pole umbrella. These umbrella stands are specially designed to hold a table umbrella. Long, reinforced stem includes 2 thumb screws to secure umbrella to base. Includes molded anchor bolt holes to secure base to deck for extra stability. Umbrella stand will not rust or mar your deck. Base is UV resistant and easy-to-clean using only soap and water. Accepts Optional 35 lb Base Ring for increased stability. 1 Year Limited Warranty.

Product Specifications

    • HEIGHT INCHES10
    • BRANDGrosfillex®
    • COLOR FINISHBeige
    • ASSEMBLYAssembled
    • DESCRIPTION35 lb. Umbrella Base
    • MODEL238676SD
    • TYPEUmbrella Base
    • WEIGHT LBS35
    • Base Model Number238676
    • MANUFACTURERS PART NUMBERUS600666
    • PACKAGE QUANTITY1
    • BASE CONSTRUCTIONResin
    • DIAMETER INCHES21

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:46