Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® 70 Lb. Freestanding Umbrella Base, White
See all 30 items in product family

Grosfillex® 70 Lb. Freestanding Umbrella Base, White

Item #: WB238679WH

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($563.80)

List Price: $174.00 Save up to 24%
Qty Price
1-4 $140.95 ea.
5+ $132.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
WOODEN FREESTANDING UMBRELLAS
70 lb Freestanding Umbrella Base
Umbrella Base includes a 70 lb. cement-filled resin base and 16"H stem. These umbrella stands are specially designed for freestanding market umbrellas with 2" poles for freestanding applications. Reinforced stem includes 2 thumb screws to secure umbrella to stand. Includes molded anchor bolt holes that allow you to secure base to deck for extra stability. Umbrella stand will not rust or mar your deck. Base is UV resistant and easy-to-clean using only soap and water. 1 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES17
    • BRANDGrosfillex®
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • DESCRIPTION70 lb. Umbrella Base
    • MODEL238679WH
    • TYPEUmbrella Base
    • WEIGHT LBS70
    • MANUFACTURERS PART NUMBERUS607004
    • PACKAGE QUANTITY1
    • Base Model Number238679
    • DIAMETER INCHES21
    • BASE CONSTRUCTIONResin
    • SHAPERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!