Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFF-THE-WALL BRELLA® 9 Ft. Outdoor Half Umbrella - Natural - SolarVista

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

OFF-THE-WALL BRELLA® 9 Ft. Outdoor Half Umbrella - Natural - SolarVista

Item #: WBB990645

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $306.00 Save up to 26%
Price: $ 225.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFF-THE-WALL BRELLA® 9 Ft. Half Umbrella - Natural - SolarVista

What a great new idea! OFF-THE-WALL BRELLA® is a half-canopy patio umbrella that stands, without attachment, flush against a wall, window, sliding glass door or any vertical surface. This decorative and portable faux-awning provides cooling shade and welcomed protection from the elements. Now, homeowner's and condominium dwellers alike can open their drapes to enjoy the view and be sheltered from the hot sun or rain. The Natural canopy is made of Solarvista fabric for long lasting durability and color. The sturdy frame has a tough, powder coat, Champagne color finish and a hand crank for easy raising and lowering of the canopy. Fully opened, the umbrella stands 99" H x 106" W x 54" D. When closed, the upper pole and canopy can be separated from the lower pole for compact storage. Purchasing an OFF-THE-WALL BRELLA® - CUSTOM CAST BASE (Item # CCB-2) is recommended. The stable 40 lb. Custom Cast Base is specially designed to withstand movement from the wind. No tools needed.


Product Specifications

    • WIDTH INCHES106
    • DEPTH INCHES54
    • HEIGHT INCHES99
    • BRANDBlue Star Group
    • COLOR FINISHNatural
    • DESCRIPTIONOff-The-Wall Brella® 9' Half Umbrella
    • MODELB990645
    • TYPEMetal Pole Umbrella
    • TOP CONSTRUCTIONSolarVista Fabric
    • MANUFACTURERS PART NUMBEROTWB9VN
    • PACKAGE QUANTITY5 pc. Set
    • LIMITED WARRANTY1 Year
    • POLE CONSTRUCTIONAluminum
    • OPEN/CLOSE METHODCrank
    • TILTNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!