Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BRELLA LIGHTS® - Patio Umbrella Lighting System With Power Pod - (8 Rib)

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

BRELLA LIGHTS® - Patio Umbrella Lighting System With Power Pod - (8 Rib)

Item #: WBB990749

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $60.00 Save up to 10%
Price: $ 53.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BRELLA LIGHTS® - Patio Umbrella Lighting System With Power Pod - (8 Rib)

"Keep The Party Going Long After The Sun Goes Down …" with the innovative outdoor lighting that easily attaches to the ribs of any 8-rib patio umbrella. In minutes, BRELLA LIGHTS® creates an alluring festive or romantic atmosphere to "Set The Mood" for any after dark patio or deck activity. A one-time installation will provide the right amount of soft, subtle light at tabletop - On-Demand. No need for recharging, costly battery replacement or light fixture storage. Our "POWER POD" feature clips to the pole and offers additional electrical outlets for your favorite appliances. With the convenience of our appealing IN-LINE light design and the "Power Pod" receptacle at tabletop you can read, watch TV, listen to music, or blend a smoothie while enjoying late night gatherings with family and friends. BRELLA LIGHTS® are designed to stay on the umbrella when it is closed, opened, or stored. If any of the 160 bulbs burn out the rest of the lights remain lit. U.L. Listed For Outdoor Use. *EXTENSION CORD AND POWER OUTLET REQUIRED (sold separately).


Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES3
    • BRANDBlue Star Group
    • COLOR FINISHWhite
    • DESCRIPTIONPatio Umbrella Lighting System With Power Pod
    • MODELB990749
    • TYPEMetal Pole Umbrella
    • TOP CONSTRUCTION--
    • MANUFACTURERS PART NUMBERBL078
    • PACKAGE QUANTITY1
    • POLE CONSTRUCTION--
    • LIMITED WARRANTY1 Year
    • OPEN/CLOSE METHOD--
    • TILT--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed