Grosfillex® Resin Outdoor Umbrella Base With Filling Cap, Black
See all 35 items in product family

Grosfillex® Resin Outdoor Umbrella Base With Filling Cap, Black

Item #: WB238681BK

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 9 ($557.55)

List Price: $74.00 Save up to 20%
Qty Price
1-2 $61.95 ea.
3+ $58.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Outdoor Resin Umbrella Base With Filling Cap - Black

This 21" diameter, 13" high umbrella base is specially designed to fit under square and round tables to securely and safely hold umbrellas. To be used with 1-1/2" pole umbrella. Includes filling cap that accepts water or sand for extra stability. Made with prime resin that is impervious to moisture, salt air and chlorine. Stem includes 2 thumb screws to secure umbrella post to base. Stand has built-in glides that will not rust or mar deck. Base will not peel or rust and is easy-to-clean using soap and water. Black finish. 1 Year Limited Warranty.

Product Specifications

    • HEIGHT INCHES13
    • BRANDGrosfillex®
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • DESCRIPTIONUmbrella Base
    • MODEL238681BK
    • TYPEFillable Umbrella Base
    • WEIGHT LBSFillable
    • MANUFACTURERS PART NUMBERUS602117
    • PACKAGE QUANTITY1
    • DIAMETER INCHES21
    • Base Model Number238681
    • SHAPERound
    • BASE CONSTRUCTIONResin

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Umbrella Stand

Your review: We are enjoying our new stand- it's doing a great job of holding the umbrella up and has been easy to take the umbrella out and put back in.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!