Grosfillex® Resin Outdoor Umbrella Base With Filling Cap, Sand
See all 44 items in product family

Grosfillex® Resin Outdoor Umbrella Base With Filling Cap, Sand

Item #: WB238681SD

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.00 Save up to 22%
Qty Price
1-2 $59.95 ea.
3+ $57.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Outdoor Resin Umbrella Base With Filling Cap - Sand

This 21" diameter, 13" high umbrella base is specially designed to fit under square and round tables to securely and safely hold umbrellas. To be used with 1-1/2" pole umbrella. Includes filling cap that accepts water or sand for extra stability. Made with prime resin that is impervious to moisture, salt air and chlorine. Stem includes 2 thumb screws to secure umbrella post to base. Stand has built-in glides that will not rust or mar deck. Base will not peel or rust and is easy-to-clean using soap and water. Sand finish. 1 Year Limited Warranty.

Product Specifications

    • HEIGHT INCHES13
    • BRANDGrosfillex®
    • COLOR FINISHBeige
    • ASSEMBLYAssembled
    • DESCRIPTIONUmbrella Base
    • MODEL238681SD
    • TYPEFillable Umbrella Base
    • WEIGHT LBSFillable
    • Base Model Number238681
    • MANUFACTURERS PART NUMBERUS602166
    • PACKAGE QUANTITY1
    • DIAMETER INCHES21
    • BASE CONSTRUCTIONResin
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
54.167.156.247:26