Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polly Products 10 Position Bike Rack, Green/Gray
See all 20 items in product family

Polly Products 10 Position Bike Rack, Green/Gray

Item #: WBB702040

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $536.75 Save: up to 6%
Price: $507.00
Product Information
Product Q&A
Accessories
Polly Products 10 Position Bike Rack

Safety and security is what this recycled plastic bike rack has to offer your visitors bikes. This Green Product makes a statement sitting at your school, library or any community area. Eco-friendly 100% maintenance free recycled plastic. Made in America.

Product Specifications

  • LENGTH INCHES72
  • WIDTH INCHES42
  • HEIGHT INCHES31
  • COLOR FINISHGreen/Gray
  • ASSEMBLYUnassembled
  • BRANDPolly Products
  • MANUFACTURERS PART NUMBERASM-BR10-01-GN/GY
  • MOUNT TYPESurface
  • TYPE10 Bike Double
  • INSIDE COLORGray
  • FRAME COLORGreen
  • LIMITED WARRANTYLimited 15 Yr. / 5 Full Yr.

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.