Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Black Base Shown

Datum 30"W Desktop Partition, Beige Granite
See all 133 items in product family

Datum 30"W Desktop Partition, Beige Granite

Item #: WBB765576

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $243.00 Save up to 30%
Price: $ 168.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Datum 30"W Desktop Partition, Beige Granite

The DeskTop Partition™ provides a convenient wall of privacy in any learning environment. The unit is placed on a table top to provide a screen between students during work or testing time. If permanently affixed to the surface, simply remove the Plexiglass insert when not needed. Wooden base is constructed of 11/16" board and finished with melamine. Available in 13 Datum's standard melamine colors. Plexiglass panel features durable 1/4" acrylic crystal ice style. Finish provides a translucent screen that allows light through, but not clear line of sight. Plexiglass is removable for times when testing is not taking place. Radius corners on the plexiglass insert create a sleek look and protect users from any sharp corners.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES4
    • HEIGHT INCHES15-3/4
    • ASSEMBLYUnassembled
    • BRANDDatum
    • CONSTRUCTIONPlexiglass
    • DESCRIPTION30" Desktop Partition
    • MANUFACTURERS PART NUMBERDP-30-M90
    • TYPEAccessory
    • LIMITED WARRANTYLimited Lifetime
    • PANEL COLORFrosted
    • ACCESSORY TYPEPrivacy Panel
    • BASE COLORBeige Granite
    • BASE CONSTRUCTIONParticleboard with Melamine

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!