Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alba PM2PART BO Cubicle Garment Peg, 2 Hook, 1 1/5 x 1 3/8 x 7 9/10, Metallic Grey
See all 25 items in product family

Alba PM2PART BO Cubicle Garment Peg, 2 Hook, 1 1/5 x 1 3/8 x 7 9/10, Metallic Grey

Item #: WBB1141475

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $23.75 ea.
2 $19.75 ea.
3+ $18.50 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Alba PM2PART BO Cubicle Garment Peg, 2 Hook, 1 1/5 x 1 3/8 x 7 9/10, Metallic Grey

Garment peg slides easily over cubicle walls. Prevents damage to clothing. Keeps your space organized. Adjustable to partition widths from 1.2 " to 4.1". Hanger/Hook Type: Over The Panel; Width: 1 1/5 "; Depth: 1 3/8 "; Height: 7 9/10 ".

Product Specifications

    • WIDTH INCHES1-1/5
    • DEPTH INCHES1-3/8
    • HEIGHT INCHES7-9/10
    • COLOR FINISHGray/Wood
    • BRANDAlba
    • CONSTRUCTIONWood
    • DESCRIPTIONCubicle Garment Peg
    • MANUFACTURERS PART NUMBERPM2PART BO
    • ACCESSORY TYPEGarment Hook
    • MOUNTINGOver The Panel
    • HOOKSDouble

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!