Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery 73515 Cubicle Wall File Pocket, 12 1/2 x 1 3/8 x 9 1/2, Black
See all 53 items in product family

Avery 73515 Cubicle Wall File Pocket, 12 1/2 x 1 3/8 x 9 1/2, Black

Item #: WBB1142548

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $13.32 ea.
2 $9.47 ea.
3+ $8.18 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Avery 73515 Cubicle Wall File Pocket, 12 1/2 x 1 3/8 x 9 1/2, Black

Keep important files visible on your cubicle wall and off your desk! Removable pocket can be re-attached to mounting bar again and again. Easy to install; no tools or hardware necessary. Includes mounting bar with removable pins that securely grip fabric walls. Holds up to 300 letter-size sheets (or 3 lbs.). Includes Box Tops for Education® coupon. Panel Accessory Type: File Pocket; Width: 12 1/2"; Depth: 1 3/8".

Product Specifications

    • WIDTH INCHES12-1/2
    • DEPTH INCHES1-3/8
    • HEIGHT INCHES9-1/2
    • COLOR FINISHBlack
    • BRANDAvery®
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONCubicle Wall File Pocket
    • MANUFACTURERS PART NUMBER73515
    • ACCESSORY TYPEPaper Organizer
    • MOUNTINGWall Mount
    • NUMBER OF COMPARTMENTS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.187.2:24